46-308UVBMP
Gardner Bender Cable Ties, Metal Paw Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46-308UVBMP Gardner Bender Cable Ties, Metal Paw Series, Cable Tie, 7in., 50# UV Metal Pawl,

MFG Item Number
46-308UVBMP

46-308UVBMP Gardner Bender Cable Ties, Metal Paw Series, Cable Tie, 7in., 50# UV Metal Pawl,

MFG Item Number
46-308UVBMP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Metal Paw Series
Item #
46-308UVBMP
Cable Tie, 7in., 50# UV Metal Pawl,

Metal Paw Series Information

Specifications

Specifications
Manufacturer Part Number 46-308UVBMP
Manufacturer Gardner Bender
Product Series Metal Paw
Family Series Gardner Bender Cable Ties, Metal Paw Series
Description Cable Tie, 7in., 50# UV Metal Pawl, BG/20
Length 7 "
Nominal Length 7 "
Tensile Strength (lb) 50 lbs
Material Nylon
Color Black
Net Weight 0.05 lbs
Gross Weight 0.075 lbs