46-310UVBMP
Gardner Bender Cable Ties, Metal Paw Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46-310UVBMP

Gardner Bender Cable Ties, Metal Paw Series

46-310UVBMP

Gardner Bender Cable Ties, Metal Paw Series
Cable Tie, 11in., 50# UV Metal Pawl,
MFG Item Number
46-310UVBMP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Metal Paw Series
Item #
46-310UVBMP
Cable Tie, 11in., 50# UV Metal Pawl,

Metal Paw Series Information

Specifications

Specifications
Manufacturer Part Number 46-310UVBMP
Manufacturer Gardner Bender
Product Series Metal Paw
Family Series Gardner Bender Cable Ties, Metal Paw Series
Description Cable Tie, 11in., 50# UV Metal Pawl, BG/10
Length 11 "
Nominal Length 11 "
Tensile Strength (lb) 50 lbs
Material Nylon
Color Black
Net Weight 0.05 lbs
Gross Weight 0.065 lbs