46-415UVB
Gardner Bender Cable Ties, Heavy Duty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46-415UVB Gardner Bender Cable Ties, Heavy Duty Series, Hvy-Dty Cable Tie, Uvb, 15in. (120

MFG Item Number
46-415UVB

46-415UVB Gardner Bender Cable Ties, Heavy Duty Series, Hvy-Dty Cable Tie, Uvb, 15in. (120

MFG Item Number
46-415UVB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Heavy Duty Series
Item #
46-415UVB
Hvy-Dty Cable Tie, Uvb, 15in. (120

Heavy Duty Series Information


Specifications

Specifications
Manufacturer Part Number 46-415UVB
Manufacturer Gardner Bender
Product Series Heavy Duty
Family Series Gardner Bender Cable Ties, Heavy Duty Series
Description Hvy-Dty Cable Tie, Uvb, 15in. (120 Lb), BG/50
Length 15 "
Nominal Length 15 "
Thickness 0.72 "
Tensile Strength (lb) 120 lbs
Type Heavy Duty
Width 0.25 "
Material Nylon
Color Black
Net Weight 0.05 lbs
Gross Weight 0.55 lbs