46-424UVB
Gardner Bender Cable Ties, Heavy Duty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46-424UVB

Gardner Bender Cable Ties, Heavy Duty Series

46-424UVB

Gardner Bender Cable Ties, Heavy Duty Series
Cable Tie,24in.,175#,Heavy Duty,BG/50
MFG Item Number
46-424UVB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Heavy Duty Series
Item #
46-424UVB
Cable Tie,24in.,175#,Heavy Duty,BG/50

Heavy Duty Series Information


Specifications

Specifications
Manufacturer Part Number 46-424UVB
Manufacturer Gardner Bender
Product Series Heavy Duty
Family Series Gardner Bender Cable Ties, Heavy Duty Series
Description Cable Tie,24in.,175#,Heavy Duty,BG/50 UV Black
Length 23.97 "
Nominal Length 23 "
Thickness 0.07 "
Tensile Strength (lb) 175 lbs
Type Heavy Duty
Width 0.35 "
Material Nylon
Color Black
Net Weight 0.02 lbs
Gross Weight 1.06 lbs