46-603

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46-603

IDEAL Industries Shrink Tubing

46-603

IDEAL Industries Shrink Tubing
Heat Shrink,4ft.Length,1/8in.ID,PK/5,
MFG Item Number
46-603
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Shrink Tubing, Series
Item #
46-603
Heat Shrink,4ft.Length,1/8in.ID,PK/5,

Series Information

Specifications

Specifications
Manufacturer Part Number 46-603
Manufacturer IDEAL Industries
Family Series IDEAL Industries Shrink Tubing
Description Heat Shrink,4ft.Length,1/8in.ID,PK/5, 2:1 Ratio
Nom. Inner Diameter (in) 1/8 "
Length 4 '
Color Black
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 0.062 "
Recovered Wall Thickness 0.017 "
Operating Temperature -67-257 °F
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs