Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46.61.8.024.0054

Finder Relays

46.61.8.024.0054

Finder Relays
Min. Industrial Relay, SPDT 16A, 24V AC
MFG Item Number
46.61.8.024.0054
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
46.61.8.024.0054
Min. Industrial Relay, SPDT 16A, 24V AC

Series Information

Specifications

Specifications
Manufacturer Part Number 46.61.8.024.0054
Manufacturer Finder
Family Series Finder Relays
Description Min. Industrial Relay, SPDT 16A, 24V AC coil, AgNi contact, lockable test button, LED & mech. Indicator
Coil Voltage 24 VAC
Contacts SPDT
Mounting Plug In
Termination Spade
Nominal Coil Voltage 24 VAC
Current Rating 16 A
Approvals CE, CSA, cURus
Net Weight 0.04 lbs
Gross Weight 0.04 lbs