Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Protection Relays, 460 Series
460-14
Littelfuse Protection Relays, 460 Series
Voltage Monitor, 3Ph, w/1NO & 1NC
Description
Protection Relays, 460 Series
Voltage Monitor, 3Ph, w/1NO & 1NC
Protects From Loss of Any Phase Protects From Phase Reversal Protects From Rapid Cycling Compact Design Standard Surface or DIN Rail Mountable The Model 460 is designed to protect 3‑phase motors from damaging power conditions. The 460's wide operating range combined with UL and CE compliance enables quick access to domestic and global markets.
Specifications
Specifications
Manufacturer Part Number
460-14
Manufacturer
Littelfuse
Product Series
460
Family Series
Littelfuse Protection Relays, 460 Series
Description
Voltage Monitor, 3Ph, w/1NO & 1NC Relay Output
Phase
3
Voltage
190-480 V
Current Rating
10 A
Hi Pwr (Over Vltg) Trip
Yes
Detection
Phase Loss, Rapid Cycling
Variable Point Trip
Yes
Voltage Unbalance %
2-8 %
Time Delay Trip (Sec)
1-30 s
Restart Delay (Sec)
1-500 s
Var Restart Delay
Yes
Manual Reset
Yes
Type of Display
LED Status Indicator
Comments
NO and NC ISOLATED CONTATCS
Net Weight
0.7 lbs
Gross Weight
0.7 lbs
460-14
Littelfuse Protection Relays, 460 Series