Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
460-200-SP Littelfuse Protection Relays, 460 Series, Voltage Monitor, 190-240V, 1-Ph,
MFG Item Number
460-200-SP
460-200-SP Littelfuse Protection Relays, 460 Series, Voltage Monitor, 190-240V, 1-Ph,
MFG Item Number
460-200-SP
Description
Protection Relays, 460 Series
Voltage Monitor, 190-240V, 1-Ph,
Specifications
Specifications
| Manufacturer Part Number |
460-200-SP |
| Manufacturer |
Littelfuse |
| Product Series |
460 |
| Family Series |
Littelfuse Protection Relays, 460 Series |
| Description |
Voltage Monitor, 190-240V, 1-Ph, Surface/DIN Mount, SPDT 10A Output, UL/cUL Listed, Screw Terminals |
| Phase |
1 |
| Voltage |
190-240 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Time Delay Trip (Sec) |
4 s |
| Restart Delay (Sec) |
2 s |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Approvals |
CE, UL |
| Net Weight |
0.52 lbs |
| Gross Weight |
0.695 lbs |
460-200-SP
Littelfuse Protection Relays, 460 Series