Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
460-400HZ Littelfuse Protection Relays, 460 Series, Voltage Monitor, Three Phase, 190-
MFG Item Number
460-400HZ
460-400HZ Littelfuse Protection Relays, 460 Series, Voltage Monitor, Three Phase, 190-
MFG Item Number
460-400HZ
Description
Protection Relays, 460 Series
Voltage Monitor, Three Phase, 190-
Specifications
Specifications
| Manufacturer Part Number |
460-400HZ |
| Manufacturer |
Littelfuse |
| Product Series |
460 |
| Family Series |
Littelfuse Protection Relays, 460 Series |
| Description |
Voltage Monitor, Three Phase, 190- 480V 400Hz Monitor, DIN/Surface Mnt, Ph Loss, Sequence, Rev, OV, LV, Bal |
| Phase |
3 |
| Voltage |
190-480 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Time Delay Trip (Sec) |
1-30 s |
| Restart Delay (Sec) |
1-500 s |
| Var Restart Delay |
Yes |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail, Surface |
| Approvals |
CE, UL |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
460-400HZ
Littelfuse Protection Relays, 460 Series