Series Information
| Manufacturer Part Number | 460-480FF |
|---|---|
| Manufacturer | Instrument Transformer, Div of GE |
| Family Series | Instrument Transformer, Div of GE Transformers |
| Description | VT, Indoor, Model: 460, Ratio: 480:120 V, Single Phase, 10 kV BIL, 60 Hz, Single Ratio, Metering |
| Voltage | 480/120 |
| Frequency | 60 Hz |
| Input VAC (Primary) | 480 VAC |
| Output VAC (Secondary) | 120 VAC |
| Insulation Level (V) | 0.6 kVAC |
| Output | 0.1 kVA, 0.15 kVA |
| Mounting | Floor Mount |
| Termination | Brass Studs 10-32 |
| Approvals | CSA, UR |
| Net Weight | 8.885 lbs |
| Gross Weight | 8.885 lbs |