4600TA
ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4600TA

ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series

4600TA

ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series
FAN, 113mm SQ X 37mm, 115VAC, 87CFM
MFG Item Number
4600TA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, AC INPUT FRAMELESS Series
Item #
4600TA
FAN, 113mm SQ X 37mm, 115VAC, 87CFM

AC INPUT FRAMELESS Series Information

  • AC Fans with External Rotor Shaded Pole Motor. Impedance Protected Against Overloading
  • Impeller and Mounting Bracket of Metal
  • Air Exhaust Over Struts. Rotational Direction CW Looking at Rotor

Specifications

Specifications
Manufacturer Part Number 4600TA
Manufacturer ebm-papst, Inc.
Product Series AC INPUT FRAMELESS
Family Series ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series
Description FAN, 113mm SQ X 37mm, 115VAC, 87CFM SINTEC SLEEVE BEARING, 14.8in. LEADS NO HOUSING
Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 113 mm
Nominal Width 113 mm
Nominal Depth 37 mm
Air Flow 86.5 CFM
Power Consumption 18 W
Fan Speed 2,900 RPM
Noise Level 43 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Sleeve
Approvals CSA, UL, VDE
Net Weight 0.95 lbs
Gross Weight 0.95 lbs
Alternatives
4606TA
4606TA
ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series