46042074
Werma Signaling Devices, EvoSignal Mini Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46042074 Werma Signaling Devices, EvoSignal Mini Series, Mini TwinFLASH Combi 12VAC/DC CL

MFG Item Number
46042074

46042074 Werma Signaling Devices, EvoSignal Mini Series, Mini TwinFLASH Combi 12VAC/DC CL

MFG Item Number
46042074
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, EvoSignal Mini Series
Item #
46042074
Mini TwinFLASH Combi 12VAC/DC CL

EvoSignal Mini Series Information

EvoSIGNAL makes easier than ever to find the signal device you need: the streamlined, modular system covers practically all areas of application. Whether you need big or small, red or green, optical, audible, or both‑‑ EvoSignal has you covered.

Specifications

Specifications
Manufacturer Part Number 46042074
Manufacturer Werma
Product Series EvoSignal Mini
Family Series Werma Signaling Devices, EvoSignal Mini Series
Description Mini TwinFLASH Combi 12VAC/DC CL
Visual Function Flashing
Audible Function Sounder
Voltage 12 VAC, 12 VDC
Nominal Input Voltage 12 VAC, 12 VDC
Lamp Color White
Lamp Type LED
Tone Patterns Continuous, Pulse
Current Rating 0.12 A
Operating Temperature -22-140 °F
Protection Rating IP66
Approvals CE, cULus
Net Weight 0.1744 lbs
Gross Weight 0.2227 lbs