46050
Vibra-Tite Chemicals, Threadsealant Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46050

Vibra-Tite Chemicals, Threadsealant Series

46050

Vibra-Tite Chemicals, Threadsealant Series
High Temp/Stainless Steel Pipe
MFG Item Number
46050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chemicals, Threadsealant Series
Item #
46050
High Temp/Stainless Steel Pipe

Threadsealant Series Information

Vibra‑Tite anaerobic thread sealants secure metal pipes and fittings by filling the space between threaded metal parts. Thread sealants prevent leakage caused by tape shredding, vibration loosening, solvent evaporation, and damaged threads. Vibra‑Tite products are designed for both low and high pressure applications. Thread sealants seal to the burst strength of most piping systems. Because of the lubricating properties, Vibra‑Tite thread sealants make it easy to assemble fittings as well as prevent galling of threads. For repairs, parts may be disassembled with basic hand tools.

  • Seals and secures metal pipes and fittings
  • Fills the space between threaded metal parts
  • Low and high pressure applications
  • Prevents corrosion and galling of threads
  • Prevents leakage caused by tape shredding, vibration loosening, solvent evaporation, or damaged threads
  • Seals to the burst strength of most piping systems
  • Facilitates assembly

Specifications

Specifications
Manufacturer Part Number 46050
Manufacturer Vibra-Tite
Product Series Threadsealant
Family Series Vibra-Tite Chemicals, Threadsealant Series
Description High Temp/Stainless Steel Pipe Sealant
Type Anaerobic
Viscosity (cP) 200,000-500,000
Color White
Max Gap Fill (in) 0.012 "
Temp Range -65-400 °F
Fixture Time (min.) 90 Min
Net Weight 0.15 lbs
Gross Weight 0.15 lbs