4606ZW
ebm-papst, Inc. Fans, AC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4606ZW

ebm-papst, Inc. Fans, AC INPUT SQUARE Series

4606ZW

ebm-papst, Inc. Fans, AC INPUT SQUARE Series
FAN, 119mm SQ X 38mm, 115VAC, 106CFM
MFG Item Number
4606ZW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 36

Description

Fans, AC INPUT SQUARE Series
Item #
4606ZW
FAN, 119mm SQ X 38mm, 115VAC, 106CFM

AC INPUT SQUARE Series Information

bm‑papst's axial fans prove their reputation as space‑saving wonders by moving air for hot or cold air exchange in a wide variety of devices and systems. The outstanding features of axial fans are their small installation depth, low noise level and exceptional efficiency, and are particularly well suited for air flow through heat exchangers. Furthermore, with GreenTech EC technology, the axial fan becomes an intelligent energy saver for an extremely wide range of applications.

Videos

Specifications

Specifications
Manufacturer Part Number 4606ZW
Manufacturer ebm-papst, Inc.
Product Series AC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Description FAN, 119mm SQ X 38mm, 115VAC, 106CFM 106CFM BALL BEARING
Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 119 mm
Nominal Width 119 mm
Nominal Depth 38 mm
Air Flow 105.9 CFM
Power Consumption 18 W
Fan Speed 3,100 RPM
Noise Level 45 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 1.265 lbs
Gross Weight 1.265 lbs