Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
460C9W Bryant Electric Plugs & Receptacles, Ps, Iec, Conn, 3P4W, 60A 3P 250V,
460C9W Bryant Electric Plugs & Receptacles, Ps, Iec, Conn, 3P4W, 60A 3P 250V,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Ps, Iec, Conn, 3P4W, 60A 3P 250V,
Specifications
Specifications
| Manufacturer Part Number |
460C9W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Ps, Iec, Conn, 3P4W, 60A 3P 250V, W/T |
| Connection Type |
Connector |
| Connection Description |
Water Resistant |
| Current Rating |
60 A |
| Voltage |
250 V |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Protection Rating |
IP67 |
| Approvals |
CSA, UL |
| Net Weight |
2 lbs |
| Gross Weight |
2.27 lbs |
460C9W
Bryant Electric Plugs & Receptacles