46111070
Werma Signaling Devices, EvoSignal Midi Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46111070 Werma Signaling Devices, EvoSignal Midi Series, Midi TwinLIGHT Combi 12-24VAC/DC RD

MFG Item Number
46111070

46111070 Werma Signaling Devices, EvoSignal Midi Series, Midi TwinLIGHT Combi 12-24VAC/DC RD

MFG Item Number
46111070
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, EvoSignal Midi Series
Item #
46111070
Midi TwinLIGHT Combi 12-24VAC/DC RD

EvoSignal Midi Series Information

EvoSIGNAL makes easier than ever to find the signal device you need: the streamlined, modular system covers practically all areas of application. Whether you need big or small, red or green, optical, audible, or both‑‑ EvoSignal has you covered.

Videos

Specifications

Specifications
Manufacturer Part Number 46111070
Manufacturer Werma
Product Series EvoSignal Midi
Family Series Werma Signaling Devices, EvoSignal Midi Series
Description Midi TwinLIGHT Combi 12-24VAC/DC RD
Visual Function Steady Burning
Audible Function Sounder
Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Nominal Input Voltage 12 VDC, 24 VAC, 24 VDC
Lamp Color Red
Lamp Type LED
Tone Patterns MultiTone 10 tones
Current Rating 0.11 A
Operating Temperature -22-140 °F
Protection Rating IP66
Approvals CE, cULus
Net Weight 0.3969 lbs
Gross Weight 0.4784 lbs