46152060
Werma Signaling Devices, EvoSignal Midi Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46152060 Werma Signaling Devices, EvoSignal Midi Series, Midi TwinFLASH Combi 115-230VAC BU

MFG Item Number
46152060

46152060 Werma Signaling Devices, EvoSignal Midi Series, Midi TwinFLASH Combi 115-230VAC BU

MFG Item Number
46152060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, EvoSignal Midi Series
Item #
46152060
Midi TwinFLASH Combi 115-230VAC BU

EvoSignal Midi Series Information

EvoSIGNAL makes easier than ever to find the signal device you need: the streamlined, modular system covers practically all areas of application. Whether you need big or small, red or green, optical, audible, or both‑‑ EvoSignal has you covered.

Videos

Specifications

Specifications
Manufacturer Part Number 46152060
Manufacturer Werma
Product Series EvoSignal Midi
Family Series Werma Signaling Devices, EvoSignal Midi Series
Description Midi TwinFLASH Combi 115-230VAC BU
Visual Function Flashing
Audible Function Sounder
Voltage 115 VAC, 230 VAC
Nominal Input Voltage 120 VAC, 240 VAC
Lamp Color Blue
Lamp Type LED
Tone Patterns MultiTone 10 tones
Current Rating 0.215 A
Operating Temperature -22-140 °F
Protection Rating IP66
Approvals CE, cULus
Net Weight 0.4256 lbs
Gross Weight 0.5181 lbs