Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46473

Brady Signs & Signage

46473

Brady Signs & Signage
B555 7X10 ANSI BLK,YEL/WHT EYE PROTECT
MFG Item Number
46473
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
46473
B555 7X10 ANSI BLK,YEL/WHT EYE PROTECT

Series Information

Specifications

Specifications
Manufacturer Part Number 46473
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Eye Protection Required In This Area. Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color Yellow
Header Caution
Legend Eye Protection Required In This Area
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs