Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
46619
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
46619 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
NOTICE No Parking Sign, 0.035 D, Aluminum |
| Type |
Traffic/Parking Signs |
| Background Color |
White |
| Header |
Notice |
| Legend |
No Parking |
| Material |
Aluminum |
| Language |
English |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.27 lbs |
46619
Brady Signs & Signage