Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46620

Brady Signs & Signage

46620

Brady Signs & Signage
B555 7X10 ANSI BLK,BLU/WHT KEEP DOOR
MFG Item Number
46620
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
46620
B555 7X10 ANSI BLK,BLU/WHT KEEP DOOR

Series Information

Specifications

Specifications
Manufacturer Part Number 46620
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Keep Door Closed. Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Warning Signs
Background Color White
Header Notice
Legend Keep Door Closed
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs