Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46690

Brady Signs & Signage

46690

Brady Signs & Signage
B555 10X14 ANSI BLK,RED/WHT HIGH NOISE
MFG Item Number
46690
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
46690
B555 10X14 ANSI BLK,RED/WHT HIGH NOISE

Series Information

Specifications

Specifications
Manufacturer Part Number 46690
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER High Noise Area. Wear Ear Protection. Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Header Danger
Legend High Noise Area Wear Ear Protection
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs