Series Information
| Manufacturer Part Number | 467-480-480 |
|---|---|
| Manufacturer | Instrument Transformer, Div of GE |
| Family Series | Instrument Transformer, Div of GE Transformers |
| Description | VT, Indoor, Model: 467, Ratio: 480:480 V, Single Phase, 10 kV BIL, 60 Hz, Single Ratio, Metering |
| Voltage | 480/480 |
| Frequency | 60 Hz |
| Input VAC (Primary) | 480 VAC |
| Output VAC (Secondary) | 480 VAC |
| Insulation Level (V) | 0.6 kVAC |
| Output | 0.027 kVA, 0.04 kVA |
| Mounting | Foot Mount |
| Termination | Screw Terminals |
| Net Weight | 2.49 lbs |
| Gross Weight | 2.49 lbs |