Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46733

Brady Signs & Signage

46733

Brady Signs & Signage
B555 10X14 ANSI BLK,RED/WHT LASER
MFG Item Number
46733
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
46733
B555 10X14 ANSI BLK,RED/WHT LASER

Series Information

Specifications

Specifications
Manufacturer Part Number 46733
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Laser Operating. Protect Eyes And Skin From Beam. Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Header Danger
Legend Laser Operating Protect Eyes And Skin From Beam
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs