Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46741

Brady Signs & Signage

46741

Brady Signs & Signage
B555 10X14 ANSI BLK,RED,YEL/WHT HOT
MFG Item Number
46741
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
46741
B555 10X14 ANSI BLK,RED,YEL/WHT HOT

Series Information

Specifications

Specifications
Manufacturer Part Number 46741
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Hot Surface. Do Not Touch. Sign, 3.5 H x 5 W x 0.006 D, Polyester, Black/Red/Yellow on White
Type Safety Signs
Background Color Yellow
Header Caution
Legend Hot Surface Do Not Touch
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs