CP Series Information
| Manufacturer Part Number | 467DC |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CP |
| Family Series | Eaton's Crouse-Hinds series Couplers, CP Series |
| Description | Eaton Crouse-Hinds series EMT set screw type coupling, EMT, Zinc die cast, Four tightening screws, 3 |
| Conduit Type | EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Set-Screw |
| Trade Size | 3 " |
| Req. Conduit Rotation | No |
| Protection Rating | Indoor |
| Composition | Die Cast Zinc |
| Insulated Throat | No |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Net Weight | 0.81 lbs |
| Gross Weight | 0.81 lbs |