Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
468 Eaton's Crouse-Hinds series Couplers, CP Series, 3 1/2 EMT RGD SS CPL
468 Eaton's Crouse-Hinds series Couplers, CP Series, 3 1/2 EMT RGD SS CPL
This item cannot be canceled or returned
Description
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
468 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Couplers, CP Series |
| Description |
Eaton Crouse-Hinds series EMT set screw type coupling, EMT, Zinc plated steel, Four tightening screws, 3-1/2 |
| Conduit Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Set-Screw |
| Trade Size |
3-1/2 " |
| Req. Conduit Rotation |
No |
| Protection Rating |
Concrete Tight |
| Composition |
Zinc Plated Steel |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
cUL, UL |
| Net Weight |
2.4 lbs |
| Gross Weight |
2.4 lbs |
468
Eaton's Crouse-Hinds series Couplers, CP Series