Series Information
| Manufacturer Part Number | 46871 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Authorized Personnel Only Sign, 3.5 H x 10 W x 0.035 D |
| Type | Security/Admittance Signs |
| Background Color | White |
| Legend | Authorized Personnel Only |
| Material | Aluminum |
| Language | English |
| Height | 3.5 " |
| Width | 10 " |
| Net Weight | 0.135 lbs |
| Gross Weight | 0.135 lbs |