469DC
Eaton's Crouse-Hinds series Couplers, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

469DC Eaton's Crouse-Hinds series Couplers, CP Series, 4 EMT SS CPL DC

MFG Item Number
469DC

469DC Eaton's Crouse-Hinds series Couplers, CP Series, 4 EMT SS CPL DC

MFG Item Number
469DC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, CP Series
Item #
469DC
4 EMT SS CPL DC

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number 469DC
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Couplers, CP Series
Description Eaton Crouse-Hinds series EMT set screw type coupling, EMT, Zinc die cast, Four tightening screws, 4
Conduit Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metallic Conduit)
Connection Type Set-Screw
Trade Size 4 "
Req. Conduit Rotation No
Protection Rating Indoor
Composition Die Cast Zinc
Insulated Throat No
Hazardous Location No
Approvals cUL, UL
Net Weight 1.16 lbs
Gross Weight 1.16 lbs
Alternatives
12240B
12240B
Halex Couplers
469
469
Eaton's Crouse-Hinds series Couplers, CP Series