46DN06-ELEM
Infineon Diodes, Welding Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46DN06-ELEM

Infineon Diodes, Welding Series

46DN06-ELEM

Infineon Diodes, Welding Series
Diode Element
Item Number
46DN06-ELEM
MFG Item Number
46DN06 ELEM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Diodes, Welding Series
Item #
46DN06-ELEM
Diode Element

Welding Series Information

Specifications

Specifications
Manufacturer Part Number 46DN06 ELEM
Manufacturer Infineon
Product Series Welding
Family Series Infineon Diodes, Welding Series
Description Diode Element
Vrrm 600 V
Ifsm Amps 52 A
Mounting Force 40-45 kN
Puk Size 0.16 x 1.8 "
Comments Welding Diode Element
Net Weight 0.0044 lbs
Gross Weight 0.0044 lbs