Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 46E |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Limit Switches |
| Description | Rolling Ball Contactor, Momentary Contact - Push to Make then Break and Repeat on Return |
| Actuator Type | Plunger |
| Contacts | 2NO/1NC |
| Connection Type | Screw Terminals |
| Hazardous Location | No |
| Indicator | No |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.1 lbs |