47-108UVB
Gardner Bender Cable Ties, Releasable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

47-108UVB Gardner Bender Cable Ties, Releasable Series, Releasable Cable Tie, Uvb, 8in. 50 Lb,

MFG Item Number
47-108UVB

47-108UVB Gardner Bender Cable Ties, Releasable Series, Releasable Cable Tie, Uvb, 8in. 50 Lb,

MFG Item Number
47-108UVB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Releasable Series
Item #
47-108UVB
Releasable Cable Tie, Uvb, 8in. 50 Lb,

Releasable Series Information

  • Nylon Material
  • 15.25 Inches
  • Ultra Violet Black
Gardner Bender Releasable cable ties have an extended relasable tab in the head makes for easy release and reusability. Unltraviolet black ties resits harmful light rays, primarily for outdoor use.

Specifications

Specifications
Manufacturer Part Number 47-108UVB
Manufacturer Gardner Bender
Product Series Releasable
Family Series Gardner Bender Cable Ties, Releasable Series
Description Releasable Cable Tie, Uvb, 8in. 50 Lb, BG/25
Length 8 "
Nominal Length 8 "
Thickness 0.05 "
Tensile Strength (lb) 50 lbs
Type Releasable
Width 0.17 "
Material Nylon
Color Black
Net Weight 0.0813 lbs
Gross Weight 0.09 lbs