Obsolete
THIN WALL Series Information
| Manufacturer Part Number | 47-20748-BL |
|---|---|
| Manufacturer | NTE Electronics |
| Product Series | THIN WALL |
| Family Series | NTE Electronics Shrink Tubing, THIN WALL Series |
| Description | Heat Shrink, 3/8in.x48in., Blue, 2:1, Polyolefin, Thin Wall |
| Shape | Straight Tube |
| Nom. Inner Diameter (in) | 3/8 " |
| Piece Length (in) | 48 " |
| Color | Blue |
| Number of Pieces | 1 |
| Shrink Ratio | 2:1 |
| Recovered Diameter | 0.185 " |
| Recovered Wall Thickness | 0.026 " |
| Adhesive | No |
| Adhesive Lining | No |
| Recovery Temperature | 194 °F |
| Operating Temperature | -67-275 °F |
| Approvals | CSA, UL |
| Comments | MIL-DTL-23053/5 |
| Net Weight | 0.042 lbs |
| Gross Weight | 0.042 lbs |