47-23448-G
NTE Electronics Shrink Tubing, DUAL WALL WITH ADHESIVE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

47-23448-G

NTE Electronics Shrink Tubing, DUAL WALL WITH ADHESIVE Series

47-23448-G

NTE Electronics Shrink Tubing, DUAL WALL WITH ADHESIVE Series
HEAT SHRINK, 1/2in.x48in., GRN, 3:1,
MFG Item Number
47-23448-G
More specs
This item cannot be canceled or returned

Obsolete

Description

Shrink Tubing, DUAL WALL WITH ADHESIVE Series
Item #
47-23448-G
HEAT SHRINK, 1/2in.x48in., GRN, 3:1,

DUAL WALL WITH ADHESIVE Series Information

  • Sizes from 1/8" ~ 1‑1/2"
  • Dual Wall with Adhesive
  • 3:1 Shrink Ratio
  • 6" and 48" Lengths Available
  • 7 Colors Available
NTE's Dual Wall heat shrink tubing is flexible, polyolefin based heat‑shrinkable tubing. It has a thermoplastic adhesive inner liner which flows when heated. Once cooled, it provides a permanent flexible water proof barrier. This tubing is suitable for a wide range of applications, such as encapsulation of cables, wires, electrical components and splices.

Specifications

Specifications
Manufacturer Part Number 47-23448-G
Manufacturer NTE Electronics
Product Series DUAL WALL WITH ADHESIVE
Family Series NTE Electronics Shrink Tubing, DUAL WALL WITH ADHESIVE Series
Description HEAT SHRINK, 1/2in.x48in., GRN, 3:1, DUAL WALL POLYOLEFIN W/ADHESIVE
Shape Straight Tube
Nom. Inner Diameter (in) 1/2 "
Piece Length (in) 48 "
Color Green
Number of Pieces 1
Shrink Ratio 3:1
Recovered Diameter 0.157 "
Recovered Wall Thickness 0.028 "
Adhesive Yes
Adhesive Lining Yes
Recovery Temperature 230 °F
Operating Temperature -67-185 °F
Approvals CSA, UL
Comments MIL-DTL-23053/4
Net Weight 0.042 lbs
Gross Weight 0.042 lbs