47-34045
Meltric Plugs & Receptacles, PFQ300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

47-34045

Meltric Plugs & Receptacles, PFQ300 Series

47-34045

Meltric Plugs & Receptacles, PFQ300 Series
Receptacle, 300A/277VAC, 1P+N+G,
MFG Item Number
47-34045
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PFQ300 Series
Item #
47-34045
Receptacle, 300A/277VAC, 1P+N+G,

PFQ300 Series Information

  • High Amperage Plug and Receptacle
  • Auxiliary Pilot Contacts
  • Mechanical Locking System
  • IP66/IP67 Environmental Rating

Specifications

Specifications
Manufacturer Part Number 47-34045
Manufacturer Meltric
Product Series PFQ300
Family Series Meltric Plugs & Receptacles, PFQ300 Series
Description Receptacle, 300A/277VAC, 1P+N+G, 600VAC Max
Connection Type Receptacle
Current Rating 300 A
Voltage 277 V
Frequency 60 Hz
Auxiliary Contact 8
Wire Size Range 750 MCM, 2 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Lug
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs