47-38047
Meltric Plugs & Receptacles, PFQ300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

47-38047

Meltric Plugs & Receptacles, PFQ300 Series

47-38047

Meltric Plugs & Receptacles, PFQ300 Series
PFQ INLET
MFG Item Number
47-38047
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PFQ300 Series
Item #
47-38047
PFQ INLET

PFQ300 Series Information

  • High Amperage Plug and Receptacle
  • Auxiliary Pilot Contacts
  • Mechanical Locking System
  • IP66/IP67 Environmental Rating

Specifications

Specifications
Manufacturer Part Number 47-38047
Manufacturer Meltric
Product Series PFQ300
Family Series Meltric Plugs & Receptacles, PFQ300 Series
Description PFQ INLET
Connection Type Inlet
Current Rating 300 A
Voltage 277 VAC, 480 VAC
Frequency 60 Hz
Number of Poles 3
Number of Wires 5
Lockout-Tagout No
Auxiliary Contact 8
Built-In Strain Relief No
Wire Size Range 750 MCM, 2 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Lug
Color Code Gray, Red
Approvals CSA, UL
Net Weight 16.589 lbs
Gross Weight 16.589 lbs