4700
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4700

Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series

4700

Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series
Recp Duplex 15A 125V 2P3W H/L BK
MFG Item Number
4700
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Standard Industrial Grade Receptacle Series
Item #
4700
Recp Duplex 15A 125V 2P3W H/L BK

Standard Industrial Grade Receptacle Series Information


Specifications

Specifications
Manufacturer Part Number 4700
Manufacturer Eaton
Product Series Standard Industrial Grade Receptacle
Family Series Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series
Description Eaton safety grip locking receptacle, 14-10 AWG, 15A, Industrial, 125V, Back and side wiring, Black, Brass, Duplex, L5-15, Two-pole, Three-wire, Glass-filled nylon
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Phase 1
Connection Type Duplex Receptacle
NEMA Configuration L5-15R
Watertight No
Isolated Ground No
Color Black
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
4700
4700
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series