Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

47035

Brady Signs & Signage

47035

Brady Signs & Signage
B120,7X14,RED/WHT,LEFT ARROW EXIT
MFG Item Number
47035
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
47035
B120,7X14,RED/WHT,LEFT ARROW EXIT

Series Information

Specifications

Specifications
Manufacturer Part Number 47035
Manufacturer Brady
Family Series Brady Signs & Signage
Description Exit Sign, 7 H x 14 W x 0.1 D, Arrow Direction: Left
Type Exit Signs
Background Color White
Legend Exit
Material Fiberglass
Material Description Premium
Language English
Height 7 "
Width 14 "
Net Weight 0.41 lbs
Gross Weight 0.41 lbs