470F
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
470F Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 1/4 WDGNUT CST IRON FORM 7 CVR
MFG Item Number
470F

470F Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 1/4 WDGNUT CST IRON FORM 7 CVR

MFG Item Number
470F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit Outlet Bodies, CONDULET Series
Item #
470F
1 1/4 WDGNUT CST IRON FORM 7 CVR

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 470F
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover, Feraloy iron alloy, 1-1/4
Style Form 7
Gasket Included No
Connection Type Wedgenut
Hub Size 1-1/4 "
Composition Iron
Approvals CSA, UL
Comments Cast Iron
Net Weight 0.76 lbs
Gross Weight 0.76 lbs
Alternatives
470FG
470FG
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series