4715ER
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4715ER

Bryant Electric Plugs & Receptacles

4715ER

Bryant Electric Plugs & Receptacles
LKG SGL RCPT, 15A 125V, L5-15R, WH
MFG Item Number
4715ER
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
4715ER
LKG SGL RCPT, 15A 125V, L5-15R, WH

Series Information

Specifications

Specifications
Manufacturer Part Number 4715ER
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Flanged Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, White
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Flanged Outlet
NEMA Configuration L5-15R
Watertight No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.105 lbs
Gross Weight 0.1 lbs