Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
47161 Brady Signs & Signage, B120,7X10,RED,BLK/WHT,WARNING THIS
MFG Item Number
47161

47161 Brady Signs & Signage, B120,7X10,RED,BLK/WHT,WARNING THIS

MFG Item Number
47161
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
47161
B120,7X10,RED,BLK/WHT,WARNING THIS

Series Information

Specifications

Specifications
Manufacturer Part Number 47161
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Warning This Machine Is Automatically Controlled Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color White
Header Danger
Legend Warning This Machine Is Automatically Controlled It May Start At Any Time
Material Fiberglass
Material Description Premium
Language English
Height 7 "
Width 10 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs