Series Information
| Manufacturer Part Number | 47204 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | CAUTION Confined Space Do Not Enter Without Obtaining Permit Sign, 30.5 H x 42 W x 0.24 D, Polystyrene;Polyester |
| Type | Safety Signs |
| Background Color | Yellow |
| Header | Caution |
| Legend | Confined Space Do Not Enter Without Obtaining Permit |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 42 " |
| Width | 30.5 " |
| Net Weight | 5.1 lbs |
| Gross Weight | 5.1 lbs |