Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Auto Grip Industrial Grade Series Information
| Manufacturer Part Number | 4721N |
|---|---|
| Manufacturer | Eaton |
| Product Series | Auto Grip Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Auto Grip Industrial Grade Series |
| Description | Eaton auto grip locking plug, 16-12 AWG, 15A, Industrial, 125V, Back wiring, Black, white, Auto grip, L5-15, Two-pole, Three-wire, Nylon, 0.33 to 0.66 in |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Phase | 1 |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | L5-15P |
| Watertight | No |
| Isolated Ground | No |
| Color | Black, White |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |