Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
47235
GAINT TRANSISTOR MAIN 454 RATING
MFG Item Number
MG600Q1US51
This item cannot be canceled or returned
Description
GAINT TRANSISTOR MAIN 454 RATING
Specifications
Specifications
| Manufacturer Part Number |
MG600Q1US51 |
| Manufacturer |
Toshiba |
| Family Series |
Toshiba Transistors |
| Description |
GAINT TRANSISTOR MAIN 454 RATING |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
47235
Toshiba Transistors