Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

47239

Brady Signs & Signage

47239

Brady Signs & Signage
FLR STND, WRKG ABOV
MFG Item Number
47239
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
47239
FLR STND, WRKG ABOV

Series Information

Specifications

Specifications
Manufacturer Part Number 47239
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Floor Stand, PERSONS WORKING ABOVE
Background Color White
Header Danger
Legend Persons Working Above
Material Plastic
Language English
Height 20 "
Width 12 "
Net Weight 2.38 lbs
Gross Weight 2.38 lbs