4731NCR
Eaton Plugs & Receptacles, Complex Environment Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4731NCR

Eaton Plugs & Receptacles, Complex Environment Series

4731NCR

Eaton Plugs & Receptacles, Complex Environment Series
Conn CR 15A 125V 2P3W H/L AutoGrip YL
MFG Item Number
4731NCR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Complex Environment Series
Item #
4731NCR
Conn CR 15A 125V 2P3W H/L AutoGrip YL

Complex Environment Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 4731NCR
Manufacturer Eaton
Product Series Complex Environment
Family Series Eaton Plugs & Receptacles, Complex Environment Series
Description Eaton corrosion resistant locking connector, 16-12 AWG, 15A, Industrial, 125V, Back wiring, Yellow, Auto grip, L5-15, Two-pole, Three-wire, Nylon, 0.33 to 0.66 in
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Phase 1
Body Type Straight
Connection Type Connector
NEMA Configuration L5-15R
Watertight No
Special Properties Corrosion Resistant
Isolated Ground No
Color Yellow
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs