4732NC
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4732NC

Bryant Electric Plugs & Receptacles

4732NC

Bryant Electric Plugs & Receptacles
LKG CONN, 15A 125V, L5-15R, B/W
MFG Item Number
4732NC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
4732NC
LKG CONN, 15A 125V, L5-15R, B/W

Series Information

Specifications

Specifications
Manufacturer Part Number 4732NC
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Black and White
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration L5-15R
Watertight No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.135 lbs
Gross Weight 0.1 lbs