Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

47339 Brady Labels, TAG B851 5.75X3 BK/RD/WH 2SD REVH

MFG Item Number
47339

47339 Brady Labels, TAG B851 5.75X3 BK/RD/WH 2SD REVH

MFG Item Number
47339
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
47339
TAG B851 5.75X3 BK/RD/WH 2SD REVH

Series Information

Specifications

Specifications
Manufacturer Part Number 47339
Manufacturer Brady
Family Series Brady Labels
Description Tag: DANGER: CONTAINS ASBESTOS FIBERS AVOID CREATING DUST Polyester 5.75x3 10PK
Material Type Polyester
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Disease Hazard Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0053 lbs