4734-2-BU
Eaton Light Fixtures, Sign and Scoreboard Lampholders Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4734-2-BU

Eaton Light Fixtures, Sign and Scoreboard Lampholders Series

4734-2-BU

Eaton Light Fixtures, Sign and Scoreboard Lampholders Series
Sckt Medbase Attachon 660W250V
MFG Item Number
4734-2-BU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Sign and Scoreboard Lampholders Series
Item #
4734-2-BU
Sckt Medbase Attachon 660W250V

Sign and Scoreboard Lampholders Series Information

  • One Piece Terminals and Contacts ‑ No Rivets or Eyelets to Loosen Due to Heat
  • Keyed Spring Washer Prevents Rotation of Socket after Installation
  • Lay In Wire Channels, 1/4 Turn Twist Top Speeds Installation
  • Insulation Displacement Terminals for Stranded Wire
  • Sockets Are Molded of Heat‑Resistant Phenolic
  • Snap‑In or Screw‑In Panel Mounting Options


Specifications

Specifications
Manufacturer Part Number 4734-2-BU
Manufacturer Eaton
Product Series Sign and Scoreboard Lampholders
Family Series Eaton Light Fixtures, Sign and Scoreboard Lampholders Series
Description Sckt Medbase Attachon 660W250V #18-12 Bk
Lamp Included No
Voltage 240 VAC
Style Socket
Lamp Type Incandescent
Power 660 W
Lamp Base Medium
Junction Box No
Enclosed No
Gasket Included No
Marine Rated No
Wet Locations No
Nominal Voltage 240 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs