475-480
Instrument Transformer, Div of GE Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

475-480 Instrument Transformer, Div of GE Transformers, VT, Indoor, Model: 475, Ratio:

MFG Item Number
475-480

475-480 Instrument Transformer, Div of GE Transformers, VT, Indoor, Model: 475, Ratio:

MFG Item Number
475-480
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
475-480
VT, Indoor, Model: 475, Ratio:

Series Information

Specifications

Specifications
Manufacturer Part Number 475-480
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Transformers
Description VT, Indoor, Model: 475, Ratio: 480:120 V, Single Phase, 10 kV BIL, 60 Hz, Single Ratio, Metering
Voltage 480/120
Frequency 60 Hz
Input VAC (Primary) 480 VAC
Output VAC (Secondary) 120 VAC
Insulation Level (V) 0.6 kVAC
Output 0.2 kVA, 0.3 kVA
Mounting Floor Mount
Termination Screw Terminals
Approvals CSA, UR
Net Weight 12.5 lbs
Gross Weight 12.5 lbs