Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
475-5-FM Dwyer Instruments Sensors, Mark III 475-5-Fm Digital Manometer
475-5-FM Dwyer Instruments Sensors, Mark III 475-5-Fm Digital Manometer
This item cannot be canceled or returned
Description
Mark III 475-5-Fm Digital Manometer
Specifications
Specifications
| Manufacturer Part Number |
475-5-FM |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sensors |
| Description |
Mark III 475-5-Fm Digital Manometer Dual Range 0-19.99 PSI And 1.378 Bar Fm Approved |
| Pressure Range |
0-19.99 psi |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
475-5-FM
Dwyer Instruments Sensors